Dixon Valve & Coupling
13MHHM100-150
SUPERSEDED TO DIXO_13MHHM100-150, MTRL - 101515144
Item #101918708
-
Prop 65
- 1" to 1 1/2" Tube OD
- 2.122" Clamping Flange OD
- 500 psi @ 70 °F
- 300 psi @ 250 °F
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Service Pressure Rating @ 70 °F | 500 psi |
| Clamping Flange O.D. | 2.122 in |
| Service Pressure Rating @ 250 °F | 300 psi |
| Fitting Type | Single Pin Heavy Duty Clamp |
| End Size | 1 Tube |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in, 1 in |
| Weight | 0.64 LB |
-
Prop 65

