Dixon Valve & Coupling
13MHHM200
Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #101930275
-
Prop 65 -
HACCP Friendly
- 2" Tube OD
- 2.654" Clamping Flange OD
- 450 psi @ 70 °F, 250 psi @ 250 °F Service Pressure Rating
- 304 Stainless Steel Material
| Service Pressure Rating @ 70 °F | 450 psi |
| Service Pressure Rating @ 250 °F | 250 psi |
| Clamping Flange O.D. | 2.654 in |
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Weight | 0.78 LB |
-
Prop 65 -
HACCP Friendly


