Dixon Valve & Coupling
13MHHM200
SUPERSEDED TO DIXO_13MHHM200, MTRL - 101930275
Item #101970594
-
Prop 65
- 2" Tube OD
- 2.654" Clamping Flange OD
- 450 psi @ 70 °F
- 250 psi @ 250 °F
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Fitting Type | Single Pin Heavy Duty Clamp |
| Service Pressure Rating @ 70 °F | 450 psi |
| Tube O.D. | 2 in |
| End Size | 2 Tube |
| Service Pressure Rating @ 250 °F | 250 psi |
| Clamping Flange O.D. | 2.654 in |
| Material | 304 Stainless Steel |
| Weight | 0.76 LB |
-
Prop 65

