Dixon Valve & Coupling
13MHHM200SN
304 Stainless Steel 2 in Heavy Duty Single Pin Clamp
Item #103179380
-
Prop 65
- 2 in Tube Outside Diameter
- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Pressure Rating | 450 PSI at 70 °F , 250 PSI at 250 °F |
| Tube O.D. | 2 in |
| Shape | Clamp |
| Weight | 0.756 LB |
-
Prop 65

