Dixon Valve & Coupling
13MHHM250
Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #101929824
-
HACCP Friendly
- 2 1/2" Tube OD
- 3.185" Clamping Flange OD
- 400 psi @ 70 °F, 200 psi @ 250 °F Service Pressure Rating
- 304 Stainless Steel Material
| Tube O.D. | 2 1/2 in |
| Service Pressure Rating @ 250 °F | 200 psi |
| Service Pressure Rating @ 70 °F | 400 psi |
| Material | 304 Stainless Steel |
| Shape | Clamp |
| Clamping Flange O.D. | 3.185 in |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Pressure Rating | 400 PSI at 70 °F , 200 PSI at 250 °F |
| Weight | 0.884 LB |
-
HACCP Friendly

