Dixon Valve & Coupling
13MHHM300
SUPERSEDED TO DIXO_13MHHM300, MTRL - 106214363
Item #101760419
-
Prop 65
- 3" Tube OD
- 3.717" Clamping Flange OD
- 350 psi @ 70 °F
- 175 psi @ 250 °F
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Service Pressure Rating @ 250 °F | 175 psi |
| Service Pressure Rating @ 70 °F | 350 psi |
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 3.717 in |
| Fitting Type | Single Pin Heavy Duty Clamp |
| End Size | 3 Tube |
| Tube O.D. | 3 in |
| Weight | 0.74 LB |
-
Prop 65

