Dixon Valve & Coupling
13MHHM300
Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #106214363
-
Prop 65 -
HACCP Friendly
- 3" Tube OD
- 3.717" Clamping Flange OD
- 350 psi @ 70 °F, 175 psi @ 250 °F Service Pressure Rating
- 304 Stainless Steel Material
| Service Pressure Rating @ 70 °F | 350 psi |
| Pressure Rating | 350 PSI at 70 °F , 175 PSI at 250 °F |
| Tube O.D. | 3 in |
| Service Pressure Rating @ 250 °F | 170 psi |
| Clamping Flange O.D. | 3.717 in |
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Weight | 0.984 LB |
-
Prop 65 -
HACCP Friendly


