Dixon Valve & Coupling
13MHHM300SN
Sanitary Single Pin Heavy-Duty Clamp with Serrated Wing Nut
Item #110976998
-
Prop 65 -
HACCP Friendly
- 3" Tube OD
- 3.717" Clamping Flange OD
- 350 psi @ 70 °F, 175 psi @ 250 °F Service Pressure Rating
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 3 in |
| Shape | Clamp |
| Service Pressure Rating @ 250 °F | 175 psi |
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 3.717 |
| Pressure Rating | 350 PSI at 70 °F , 175 PSI at 250 °F |
| Service Pressure Rating @ 70 °F | 350 psi |
| Weight | 0.95 LB |
-
Prop 65 -
HACCP Friendly


