Dixon Valve & Coupling
13MHHM400
SUPERSEDED TO DIXO_13MHHM400, MTRL - 104418864
Item #101568389
-
Prop 65
- 4" Tube OD
- 4.820" Clamping Flange OD
- 300 psi @ 70 °F
- 150 psi @ 250 °F
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Clamping Flange O.D. | 4.82 in |
| End Size | 4 Tube |
| Service Pressure Rating @ 70 °F | 300 psi |
| Service Pressure Rating @ 250 °F | 150 psi |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Weight | 1.32 LB |
-
Prop 65

