Dixon Valve & Coupling
13MHHM400
Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #104418864
-
HACCP Friendly
- 4" Tube OD
- 4.820" Clamping Flange OD
- 300 psi @ 70 °F, 150 psi @ 250 °F Service Pressure Rating
- 304 Stainless Steel Material
| Service Pressure Rating @ 250 °F | 150 psi |
| Tube O.D. | 4 in |
| Service Pressure Rating @ 70 °F | 300 psi |
| Pressure Rating | 300 PSI at 70 °F , 150 PSI at 250 °F |
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 4.820 in |
| Shape | Clamp |
| Weight | 1.15 LB |
-
HACCP Friendly

