Dixon Valve & Coupling
13MHHM400SN
304 Stainless Steel 4 in Heavy Duty Single Pin Clamp
Item #111216991
- 4 in Tube Outside Diameter
- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Pressure Rating | 300 PSI at 70 °F , 150 PSI at 250 °F |
| Tube O.D. | 4 in |
| Shape | Clamp |
| Weight | 1.25 LB |
