Skip to content Skip to navigation menu
Dixon Valve & Coupling13MHHM400WNH

13MHHM400WNH

304 Stainless Steel 4 in Heavy Duty Single Pin Clamp
Item #116004237
  • 4 in Tube Outside Diameter
  • 304 Stainless Steel Material
Dixon Valve & Coupling13MHHM400WNH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Tube Outside Diameter
  • 304 Stainless Steel Material
Tube O.D. 4 in
Pressure Rating 300 PSI at 70 °F , 150 PSI at 250 °F
Material 304 Stainless Steel
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison