Dixon Valve & Coupling
13MHHM50-75
Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #104290195
-
Prop 65 -
HACCP Friendly
- 1/2" to 3/4" Tube OD
- 1.062" Clamping Flange OD
- 1500 psi @ 70 °F, 1200 psi @ 250 °F Service Pressure Rating
- 304 Stainless Steel Material
| Service Pressure Rating @ 250 °F | 1200 psi |
| Tube O.D. | 1/2 to 3/4 in |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 70 °F | 1500 psi |
| Clamping Flange O.D. | 1.062 in |
| Weight | 2.05 LB |
-
Prop 65 -
HACCP Friendly


