Dixon Valve & Coupling
13MHHM50-75SN
304 Stainless Steel 1/2 to 3/4 in Heavy Duty Single Pin Clamp
Item #106546272
- 1/2 to 3/4 in Tube Outside Diameter
- 304 Stainless Steel Material
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Pressure Rating | 1500 PSI at 70 °F , 1200 PSI at 250 °F |
| Tube O.D. | 1/2 to 3/4 in |
| Weight | 0.35 LB |
