Dixon Valve & Coupling
13MHHM600
Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #111329788
-
Prop 65 -
HACCP Friendly
- 6" Tube OD
- 6.695" Clamping Flange OD
- 150 psi @ 70 °F, 75 psi @ 250 °F Service Pressure Rating
- 304 Stainless Steel Material
| Service Pressure Rating @ 250 °F | 75 psi |
| Pressure Rating | 150 PSI at 70 °F , 75 PSI at 250 °F |
| Service Pressure Rating @ 70 °F | 150 psi |
| Tube O.D. | 6 in |
| Shape | Clamp |
| Clamping Flange O.D. | 6.695 in |
| Material | 304 Stainless Steel |
| Weight | 2.38 LB |
-
Prop 65 -
HACCP Friendly


