Dixon Valve & Coupling
13MHHM800
Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #111864520
-
Prop 65 -
HACCP Friendly
- 8" Tube OD
- 8.695" Clamping Flange OD
- 100 psi @ 70 °F, 50 psi @ 250 °F Service Pressure Rating
- 304 Stainless Steel Material
| Clamping Flange O.D. | 8.695 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 8 in |
| Service Pressure Rating @ 250 °F | 50 psi |
| Shape | Clamp |
| Service Pressure Rating @ 70 °F | 100 psi |
| Pressure Rating | 100 PSI at 70 °F , 50 PSI at 250 °F |
| Weight | 3.17 LB |
-
Prop 65 -
HACCP Friendly


