Dixon Valve & Coupling
13MHHM800SN
304 Stainless Steel 8 in Heavy Duty Single Pin Clamp
Item #105582080
-
Prop 65
- 8 in Tube Outside Diameter
- 304 Stainless Steel Material
| Tube O.D. | 8 in |
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Pressure Rating | 100 PSI at 70 °F , 50 PSI at 250 °F |
| Weight | 3.034 LB |
-
Prop 65

