Dixon Valve & Coupling
13MHHV100
SUPERSEDED TO DIXO_13MHHV100, MTRL - 114323743
Item #101399183
-
Prop 65
- 1" Single Pin Heavy Duty Clamp
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Single Pin Heavy Duty Clamp |
| Material | 304 Stainless Steel |
| Pipe Size | 1 in |
| Weight | 0.64 LB |
-
Prop 65

