Dixon Valve & Coupling
13MHHV150
SUPERSEDED TO DIXO_13MHHV150, MTRL - 105531565
Item #102154820
-
Prop 65
- 1.5" Single Pin Heavy Duty Clamp
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Pipe Size | 1.5 in |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Material | 304 Stainless Steel |
| Weight | 0.76 LB |
-
Prop 65

