- 2" Single Pin Heavy Duty Clamp
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Pressure Rating | 400 PSI at 70 °F |
| Shape | Clamp |
| Pipe Size | 2 in |
| Weight | 0.884 LB |
-
Prop 65


