- 2.5" Single Pin Heavy Duty Clamp
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Pipe Size | 2.5 in |
| Material | 304 Stainless Steel |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Weight | 0.98 LB |
-
Prop 65
| Pipe Size | 2.5 in |
| Material | 304 Stainless Steel |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Weight | 0.98 LB |
Prop 65