Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sanitary Single Pin Heavy-Duty Clamp

13MHHV300

SUPERSEDED TO DIXO_13MHHV300, MTRL - 104548904
Item #102153427
  • 3" Single Pin Heavy Duty Clamp
  • 304 Stainless Steel
Sanitary Single Pin Heavy-Duty Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3" Single Pin Heavy Duty Clamp
  • 304 Stainless Steel

applications

  • Food
  • Dairy
  • Beverage
  • Meat processing

compliances

  • 0
Fitting Type Single Pin Heavy Duty Clamp
Material 304 Stainless Steel
Pipe Size 3 in
Weight 1.14 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison