Dixon Valve & Coupling
13MHHV400
SUPERSEDED TO DIXO_13MHHV400, MTRL - 105475144
Item #102043814
-
Prop 65
- 4" Pipe Size
- 150 psi @ 70 °F
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Accepted by the USDA and USFDA
| Fitting Type | Single Pin Heavy Duty Clamp |
| Material | 304 Stainless Steel |
| Pipe Size | 4 in |
| Weight | 1.35 LB |
-
Prop 65

