Dixon Valve & Coupling
13MHHV400
Sanitary Single Pin Heavy-Duty Clamp for Pipes
Item #105475144
-
HACCP Friendly
- 4" Pipe Size
- 150 psi @ 70 °F
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Accepted by the USDA and USFDA
| Pressure Rating | 150 PSI at 70 °F |
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Pipe Size | 4 in |
| Weight | 1.35 LB |
-
HACCP Friendly

