- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Shape | Clamp |
| Pipe Size | 6 in |
| Pressure Rating | 100 PSI at 70 °F |
| Weight | 3.2 LB |
| Material | 304 Stainless Steel |
| Shape | Clamp |
| Pipe Size | 6 in |
| Pressure Rating | 100 PSI at 70 °F |
| Weight | 3.2 LB |