Dixon Valve & Coupling
13MHLA400
304 Stainless Steel 4 in Toggle Sanitary Clamp
Item #105412812
-
Prop 65
- 4 in Tube Outside Diameter
- 304 Stainless Steel Material
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Pressure Rating | 100 PSI at 70 °F , 75 PSI at 250 °F |
| Tube O.D. | 4 in |
| Weight | 0.3 LB |
-
Prop 65

