Dixon Valve & Coupling
13MHP100-150
304 Stainless Steel 1 to 1 1/2 in Bolted Clamp
Item #101717765
-
Prop 65
- 1 to 1 1/2 in Tube Outside Diameter
- 304 Stainless Steel Material
| Tube O.D. | 1 to 1 1/2 in |
| Pressure Rating | 1500 PSI at 70 °F , 1200 PSI at 250 °F |
| Material | 304 Stainless Steel |
| Shape | Clamp |
| Weight | 1.3 LB |
-
Prop 65

