- 2" Tube OD
- 2.578" Clamping Flange OD
- 1000 psi @ 70 °F
- 800 psi @ 250 °F
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Available in 1/2" to 12" sizes
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Fitting Type | Bolted Clamp |
| Tube O.D. | 2 in |
| Clamping Flange O.D. | 2.578 in |
| Pressure Rating | 1000 PSI at 70 °F, 800 PSI at 250 °F |
| Weight | 1.4 LB |
-
HACCP Friendly


