- 3 in Tube Outside Diameter
- 304 Stainless Steel Material
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Pressure Rating | 1000 PSI at 70 °F , 800 PSI at 250 °F |
| Tube O.D. | 3 in |
| Weight | 2.2 LB |
-
Prop 65
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Pressure Rating | 1000 PSI at 70 °F , 800 PSI at 250 °F |
| Tube O.D. | 3 in |
| Weight | 2.2 LB |
Prop 65