- 4" Tube OD
- 4.744" Clamping Flange OD
- 800 psi @ 70 °F
- 600 psi @ 250 °F
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Available in 1/2" to 12" sizes
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 4.744 in |
| Shape | Clamp |
| Tube O.D. | 4 in |
| Fitting Type | Bolted Clamp |
| Pressure Rating | 800 PSI at 70 °F, 600 PSI at 250 °F |
| Weight | 3.0 LB |
-
Prop 65 -
HACCP Friendly



