Skip to content Skip to navigation menu
Dixon Valve & Coupling13R-G200DIN

13R-G200DIN

304 Stainless Steel SMS Round Nut
Item #111216263
  • 304 Stainless Steel Material
Dixon Valve & Coupling13R-G200DIN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 304 Stainless Steel Material
Type DIN 11851
Material 304 Stainless Steel
DN Size 50
Tube O.D. 2 in
Shape Nut
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison