- 304 Stainless Steel Material
| Tube O.D. | 3 in |
| Shape | Nut |
| Type | DIN 11851 |
| Material | 304 Stainless Steel |
| DN Size | 80 |
| Weight | 1.75 LB |
-
Prop 65
| Tube O.D. | 3 in |
| Shape | Nut |
| Type | DIN 11851 |
| Material | 304 Stainless Steel |
| DN Size | 80 |
| Weight | 1.75 LB |
Prop 65