- 5/16" x 1" Size
- Use on 1/2" to 5" Clamps
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 1 1/2 in, 1 in, 1/2 in, 2 1/2 in, 2 in, 3 in, 3/4 in, 4 in, 5 in |
| Type | Rivet Pin |
| Tube O.D. Range | 1/2" to 5" |
| Weight | 0.01 LB |
-
Prop 65


