- 5/16" x 1" Size
- Use on 1/2" to 5" Single Pin Clamps
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
| Type | Rivet Pin |
| Size | 5/16 in x 1 in |
| Tube O.D. Range | 1/2" to 5" |
| Weight | 0.01 LB |
-
HACCP Friendly
| Type | Rivet Pin |
| Size | 5/16 in x 1 in |
| Tube O.D. Range | 1/2" to 5" |
| Weight | 0.01 LB |
HACCP Friendly