Dixon Valve & Coupling
13SCC-100150
304 Stainless Steel 13SCC Series 1 1/2 in 13SCC-Series Clever Clamp
Item #118901339
- 1 1/2 in Tube Outside Diameter
- 304 Stainless Steel Material
applications
- Suitable for food and beverage pharmaceutical personal care Pet Products Dairy Chemical Breweries Wineries amp Distilleries
features
- Consistent controlled compression of gasket with every use
- Adjustable for both rubber and PTFE style gaskets
- ASME BPE capable
- Fast installation no torquing tools required
- Lockout ready design
- Self-locking lever and color-coding options available
| Tube O.D. | 1 1/2 in |
| Pressure Rating | 500 PSI at 70 °F , 300 PSI at 250 °F |
| Material | 304 Stainless Steel |
| Weight | 3.0 LB |
