- 2 in Tube Outside Diameter
- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Pressure Rating | 100 PSI at 70 °F , 75 PSI at 250 °F |
| Tube O.D. | 2 in |
| Shape | Clamp |
| Weight | 0.15 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Pressure Rating | 100 PSI at 70 °F , 75 PSI at 250 °F |
| Tube O.D. | 2 in |
| Shape | Clamp |
| Weight | 0.15 LB |
Prop 65