- 5/16"-18 Size
- 1/2" to 12" Tube OD
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 304 Stainless Steel |
| Type | Serrated Wing Nut |
| Shape | Clamp |
| Size | 5/16"-18 |
| Tube O.D. Range | 1/2" to 12" |
| Weight | 0.11 LB |
-
HACCP Friendly


