Skip to content Skip to navigation menu
Zinc Plated Steel Male NPTF x Female NPSM Swivel Adapter

1404-2-2

Zinc Plated Steel Male NPTF x Female NPSM Swivel Adapter
Item #101731967
  • Swivel Adapter Type
  • Zinc Plated Steel Material
  • 1/8-27 Male Thread Size
  • 1/8-27 Female Thread Size
Zinc Plated Steel Male NPTF x Female NPSM Swivel Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Swivel Adapter Type
  • Zinc Plated Steel Material
  • 1/8-27 Male Thread Size
  • 1/8-27 Female Thread Size

features

  • Designed to prevent hose stress due to twisting during assemblyCompact design provides ease of assembly in confining areasFemale NPSM swivel seals on a 30 seat
Material Zinc Plated Steel
End Type Female x Male
Male Thread Size 1/8-27
No. of Ends 2
Operating Pressure [Max] 5000 PSI
Shape Straight
Working Pressure 5000 PSI
Fitting Angle Straight, Swivel
Finish Zinc Plated
Female Thread Size 1/8-27
Male Thread NPTF
Female Thread NPSM
End Types NPTF & NPSM
Fitting Type Pipe Swivel Adapter
Adapter Type NPTF x NPSM
Weight 0.05 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison