Skip to content Skip to navigation menu
Zinc Plated Steel Male NPTF x Female NPSM Swivel Adapter

1404-8-8

Zinc Plated Steel Male NPTF x Female NPSM Swivel Adapter
Item #101766093
  • Swivel Adapter Type
  • Zinc Plated Steel Material
  • 1/2-14 Male Thread Size
  • 1/2-14 Female Thread Size
Zinc Plated Steel Male NPTF x Female NPSM Swivel Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Swivel Adapter Type
  • Zinc Plated Steel Material
  • 1/2-14 Male Thread Size
  • 1/2-14 Female Thread Size

features

  • Designed to prevent hose stress due to twisting during assemblyCompact design provides ease of assembly in confining areasFemale NPSM swivel seals on a 30 seat
No. of Ends 2
Fitting Angle Straight, Swivel
Finish Zinc Plated
Operating Pressure [Max] 3000 PSI
Fitting Type Pipe Swivel Adapter
End Types NPTF & NPSM
Female Thread Size 1/2-14
Female Thread NPSM
Material Zinc Plated Steel
Adapter Type NPTF x NPSM
Male Thread Size 1/2-14
End Type Female x Male
Shape Straight
Male Thread NPTF
Working Pressure 3000 PSI
Weight 0.22 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison