Dixon Valve & Coupling
1405-12-12
Zinc Plated Steel Female NPTF x Female NPSM Swivel Nut
Item #101765829
-
Prop 65
- Swivel Nut Type
- Zinc Plated Steel Material
- 3/4-14 Female Thread Size
features
- Designed to prevent hose stress due to twisting during assembly
- Female NPSM swivel seals on a 30 seat
- Compact design provides ease of assembly in confining areas
| Material | Zinc Plated Steel |
| Finish | Zinc Plated |
| End Types | NPTF & NPSM |
| Working Pressure | 2500 PSI |
| No. of Ends | 2 |
| Adapter Type | NPTF x NPSM |
| Fitting Type | Pipe Swivel Adapter |
| Female Thread | NPTF, NPSM |
| Thread Size | 3/4-14 |
| Operating Pressure [Max] | 2500 PSI |
| Fitting Angle | Straight, Swivel |
| End Type | Female x Female |
| Female Thread Size | 3/4-14 |
| Shape | Straight |
| Weight | 0.351 LB |
-
Prop 65

