Dixon Valve & Coupling
1405-32-32
Zinc Plated Steel Female NPTF x Female NPSM Swivel Nut
Item #103584074
-
Prop 65
- Swivel Nut Type
- Zinc Plated Steel Material
- 2-11 1/2 Female Thread Size
features
- Designed to prevent hose stress due to twisting during assembly
- Compact design provides ease of assembly in confining areas
- Female NPSM swivel seals on a 30 seat
| Fitting Type | Pipe Swivel Adapter |
| Shape | Straight |
| End Type | Female x Female |
| Female Thread Size | 2-11 1/2 |
| No. of Ends | 2 |
| Female Thread | NPTF, NPSM |
| Working Pressure | 1000 PSI |
| Adapter Type | NPTF x NPSM |
| Material | Zinc Plated Steel |
| Operating Pressure [Max] | 1000 PSI |
| End Types | NPTF & NPSM |
| Fitting Angle | Straight, Swivel |
| Finish | Zinc Plated |
| Weight | 1.485 LB |
-
Prop 65

