- 3/16" Hose ID
- 1/4" Tube OD
- 7/16"-20 Thread Size
- UNF Female Thread
- 9/16" Hex
description
- Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.
features
- Brass construction is corrosion resistant and suitable for medium pressure
- Hose should be clamped or crimped onto fittings
| Thread Type | Female 45° SAE/37° JIC |
| Operating Temperature [Max] | 160 °F |
| End Type | Hose Barb x Female |
| Shape | Straight |
| Material | Brass |
| Fitting Description | Female SAE/JIC Swivel Barbed End |
| Female Thread | UNF |
| Pressure @ Temp. | 250 psi @ 72 °F |
| Pipe Thread | 45° SAE / 37° JIC |
| Operating Temperature [Min] | -40 °F |
| Female Thread Size | 7/16-20 |
| Connection Type | Barb |
| Thread Size | 7/16 |
| Tube O.D. | 1/4 in |
| Body Material | Brass |
| Hose Size | 3/16 in |
| Hex Size | 9/16 in |
| Weight | 0.037 LB |
-
Prop 65


