| Female Thread | UNF |
| Shape | Straight |
| End Type | Hose Barb x Female |
| Pipe Thread | 45° SAE / 37° JIC |
| Female Thread Size | 9/16-18 |
| Tube O.D. | 3/8 in |
| Hex Size | 11/16 in |
| Material | Brass |
| Weight | 0.06 LB |
| Female Thread | UNF |
| Shape | Straight |
| End Type | Hose Barb x Female |
| Pipe Thread | 45° SAE / 37° JIC |
| Female Thread Size | 9/16-18 |
| Tube O.D. | 3/8 in |
| Hex Size | 11/16 in |
| Material | Brass |
| Weight | 0.06 LB |