| Shape | Straight |
| Pipe Thread | 45° SAE / 37° JIC |
| Hex Size | 1 1/4 in |
| Female Thread | UNF |
| End Type | Hose Barb x Female |
| Female Thread Size | 1 1/16-12 |
| Tube O.D. | 3/4 in |
| Material | Brass |
| Weight | 0.25 LB |
| Shape | Straight |
| Pipe Thread | 45° SAE / 37° JIC |
| Hex Size | 1 1/4 in |
| Female Thread | UNF |
| End Type | Hose Barb x Female |
| Female Thread Size | 1 1/16-12 |
| Tube O.D. | 3/4 in |
| Material | Brass |
| Weight | 0.25 LB |