- Male Elbow
- 1/8" Pipe Size
- 1/4 " Tube Size
- 7/16-20 Thread Size
- 1400 psi Normal Working Pressure
features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| Thread Size | 7/16-20 |
| End Types | SAE 45° Flare |
| Material | Brass |
| Fitting Description | Male Elbow |
| Temperature Range [Min] | -65 °F |
| Pipe Size | 1/8 in |
| Fitting Angle | 90° |
| Thread Type | Straight |
| Temperature Range [Max] | 250 °F |
| SAE Reference No. | 010202 |
| Tube Size | 1/4 in |
| No. of Ends | 2 |
| Shape | Elbow |
| Thread | Straight |
| Operating Pressure [Max] | 1400 PSI |
| Weight | 0.04 LB |
-
Prop 65


