Dixon Valve & Coupling
14A-G200
SUPERSEDED TO DIXO_14A-G200, MTRL - 117922472
Item #103584075
-
Prop 65
- 2 Bevel(f)
- Long Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 1 1/2 in |
| Material | 304 Stainless Steel |
| I.D. | 1.87 in |
| Bevel | 2 Bevel(f) |
| Weight | 0.34 LB |
-
Prop 65

