- 4 Bevel(f)
- Long Plain Bevel Seat Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
compliances
- 0
| I.D. | 3.834 in |
| Length | 1 3/4 in |
| Bevel | 4 Bevel(f) |
| Material | 304 Stainless Steel |
| Weight | 1.085 LB |
-
Prop 65
| I.D. | 3.834 in |
| Length | 1 3/4 in |
| Bevel | 4 Bevel(f) |
| Material | 304 Stainless Steel |
| Weight | 1.085 LB |
Prop 65