- 1 Bevel(f)
- Long Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 316L Stainless Steel |
| I.D. | 0.87 in |
| Length | 1 3/8 in |
| Bevel | 1 Bevel(f) |
| Weight | 0.145 LB |
-
Prop 65
| Material | 316L Stainless Steel |
| I.D. | 0.87 in |
| Length | 1 3/8 in |
| Bevel | 1 Bevel(f) |
| Weight | 0.145 LB |
Prop 65