- 1 1/2 Bevel(f)
- Long Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Bevel | 1 1/2 Bevel(f) |
| Material | 316L Stainless Steel |
| I.D. | 1.37 in |
| Length | 1 1/2 in |
| Weight | 0.245 LB |
-
Prop 65
| Bevel | 1 1/2 Bevel(f) |
| Material | 316L Stainless Steel |
| I.D. | 1.37 in |
| Length | 1 1/2 in |
| Weight | 0.245 LB |
Prop 65