Dixon Valve & Coupling
14A-R200
SUPERSEDED TO DIXO_14A-R200, MTRL - 103931469
Item #101797068
-
Prop 65
- 2 Bevel(f)
- Long Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 1 1/2 in |
| Material | 316L Stainless Steel |
| Bevel | 2 Bevel(f) |
| I.D. | 1.87 in |
| Weight | 0.355 LB |
-
Prop 65

